Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Hard Head Area, 14x10"

  • Mfr # LCU4-0369-NP_14X10

  • Zoro # G9492668


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Hard Head Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0369-NP_14X10
Zoro #
G9492668
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Head Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend
Hard Head Area
Metal Detectable
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Plastic Hard Hat Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Head Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.