Decal, Danger Hazardous Material, Reflective, 10 x 7", 10 in Height, 7 in Width, Reflective Sheeting

  • Mfr # LCU4-0681-RD_10X7

  • Zoro # G9465690


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0681-RD_10X7
Zoro #
G9465690
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Hazardous Material,Reflective,10 x 7"
Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
Hazardous Waste Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.