Zoro Homepage

Decal Danger High Impact Safety, 14"x10"

  • Mfr # LCU4-0517-ND_14X10

  • Zoro # G9348510


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
High impact safety glasses area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-ND_14X10
Zoro #
G9348510
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
High impact safety glasses area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
High Impact Safety Glasses Area
Adhesive Type
Acrylic
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products