Zoro Homepage

Decal Danger High Impact Safety, 5x3-1/2"

  • Mfr # LCU4-0517-ND_5X3.5

  • Zoro # G9348565


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
High Impact Safety Glasses Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-ND_5X3.5
Zoro #
G9348565
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
High Impact Safety Glasses Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend
High Impact Safety Glasses Area
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.