Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger High Voltage, 5"x3-1/2", LCU4-0522-ND_5X3.5

  • Mfr # LCU4-0522-ND_5X3.5

  • Zoro # G9348949


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
High Voltage Testing In Progress
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0522-ND_5X3.5
Zoro #
G9348949
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage Testing In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Write on Surface
No
Sign Header Text Color
White
Graffiti Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
High Voltage Testing In Progress
Mirror Print
No
Average Outdoor Durability
1 yr
Product Type
High Voltage Danger Label

Description

High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Testing In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.