Zoro Homepage

Decal, Danger High Voltage, Plastic, 10x7", LCU4-0669-NP_10X7

  • Mfr # LCU4-0669-NP_10X7

  • Zoro # G9498435


product price: $5.39
/ea

Key Features

Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0669-NP_10X7
Zoro #
G9498435
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Decal,Danger High Voltage,Plastic,10 x 7"
Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Legend Color
Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Product Type
Plastic High Voltage Danger Sign

Description

Decal,Danger High Voltage,Plastic,10 x 7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power Off And Lock Out Before Servicing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.