Decal, Danger High Voltage, Plastic, 14x10", LCU4-0234-NP_14X10

  • Mfr # LCU4-0234-NP_14X10
  • Zoro # G9490629
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
High Voltage Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0234-NP_14X10
Zoro #
G9490629
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Background Color
White
Legend Pictogram ID
PELC-18
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
165 Degrees F
Sign Legend
High Voltage Keep Out
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Electrical Hazard
Product Type
Plastic High Voltage Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.