Decal, Danger If Machine, 10 x 7", Header Legend Color: White, LCU4-0688-RA_10X7

  • Mfr # LCU4-0688-RA_10X7

  • Zoro # G9466269


product price:  $8.49
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0688-RA_10X7
Zoro #
G9466269
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Reflective Machine & Operation Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If Machine Is Not Operating Properly Advise Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.