Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger If Machine, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0688-ND_5X3.5

  • Zoro # G9466217


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0688-ND_5X3.5
Zoro #
G9466217
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger If Machine,5 x 3.5"
Header
Danger
Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
Material Properties
Flexible
Adhesive Type
Acrylic
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Graffiti Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Danger
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Product Type
Machine & Operation Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If Machine Is Not Operating Properly Advise Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products