Decal, Danger Keep Fingers Clear, 10 x 7", Sign Legend Text Color: Black, LCU4-0614-NA_10X7

  • Mfr # LCU4-0614-NA_10X7

  • Zoro # G9485817


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0614-NA_10X7
Zoro #
G9485817
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Metal Detectable
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend
Keep Fingers Clear Of Machine While In Motion
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Product Type
Aluminum Keep Hands Clear Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Fingers Clear Of Machine While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.