Zoro Homepage

Decal Danger Keep From Under, 5"x3-1/2", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU4-0475-ND_5X3.5

  • Zoro # G9343778


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Keep From Under Conveyor
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0475-ND_5X3.5
Zoro #
G9343778
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal Danger Keep From Under,5"x3-1/2"
Header
Danger
Legend
Keep From Under Conveyor
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend
Keep From Under Conveyor
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Metal Detectable
No
Product Type
Conveyor Safety Danger Label

Description

Decal Danger Keep From Under,5 In.x3-1/2 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep From Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products