Decal, Danger Lockout/Tagout, 10 x 7", Operating Temp: -30 Degrees to 200 Degr F, LCU4-0677-NA_10X7

  • Mfr # LCU4-0677-NA_10X7
  • Zoro # G9465045
product price: 
$
9.19
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0677-NA_10X7
Zoro #
G9465045
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Material Properties
Rigid
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Product Type
Aluminum Lockout Tagout Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.