Decal, Danger Lockout/Tagout, 10 x 7", Thickness: 0.04 in, LCU4-0677-RA_10X7

  • Mfr # LCU4-0677-RA_10X7

  • Zoro # G9465079


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0677-RA_10X7
Zoro #
G9465079
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Metal Detectable
Yes
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Product Type
Reflective Lockout Tagout Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.