Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger No Admittance Except, 7 x 5"

  • Mfr # LCU4-0592-ND_7X5

  • Zoro # G9483391


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Danger
Legend
No Admittance Except To Employees On Duty
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0592-ND_7X5
Zoro #
G9483391
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Admittance Danger Label
Header
Danger
Legend
No Admittance Except To Employees On Duty
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
No Admittance Except To Employees On Duty
Sign Format
Traditional OSHA
Graffiti Resistant
No
Abrasion Resistant
No
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Admittance Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Except To Employees On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.