Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Overhead Power, 14x10"

  • Mfr # LCU4-0048-NP_14X10

  • Zoro # G9487506


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-NP_14X10
Zoro #
G9487506
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Red, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PELC-19
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram Description
Electrical Hazard
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header
Danger
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Glow In The Dark
No
Product Type
Plastic Overhead Power Lines Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.