Decal, Danger Pesticide, 10 x 7", Sign Legend Color: Black, LCU4-0607-RA_10X7

  • Mfr # LCU4-0607-RA_10X7
  • Zoro # G9485038
product price: 
$
9.29
/ea

Key Features

Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0607-RA_10X7
Zoro #
G9485038
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Legend
Pesticide Storage Authorized Personnel Only
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Metal Detectable
Yes
State Specific Sign
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Red, White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Product Type
Reflective Pesticide Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.