Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Poison Storage Area, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU4-0706-ND_10X7

  • Zoro # G9468140


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0706-ND_10X7
Zoro #
G9468140
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Poison Storage Area,10 x 7"
Header
Danger
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Corrosion Resistant
No
Abrasion Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Product Type
Poison Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.