Zoro Homepage

Decal Danger Safety Belts, 10"x7", Legend Style: Text

  • Mfr # LCU4-0536-ND_10X7

  • Zoro # G9350245


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Safety Belts Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0536-ND_10X7
Zoro #
G9350245
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Danger Label
Header
Danger
Legend
Safety Belts Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Safety Belts Required In This Area
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Safety Belt Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.