Zoro Homepage

Decal Danger Safety Belts, 5"x3-1/2", Legend Style: Text

  • Mfr # LCU4-0536-ND_5X3.5

  • Zoro # G9350209


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Header
Danger
Legend
Safety Belts Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0536-ND_5X3.5
Zoro #
G9350209
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Danger Label
Header
Danger
Legend
Safety Belts Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Header
Danger
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Graffiti Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Sign Legend
Safety Belts Required In This Area
Mirror Print
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA

Description

Safety Belt Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.