Decal, Danger This Equipment Is, 10 x 7", Sign Legend Color: Black

  • Mfr # LCU4-0714-RD_10X7

  • Zoro # G9468999


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0714-RD_10X7
Zoro #
G9468999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Reflective Label
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Corrosion Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
High Voltage Danger Reflective Label

Description

High Voltage Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.