Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger Two Way Feed, 14"x10"

  • Mfr # LCU4-0355-ND_14X10

  • Zoro # G9329796


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Two Way Feed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0355-ND_14X10
Zoro #
G9329796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Label
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Two Way Feed
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text

Description

Electrical Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Two Way Feed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.