Zoro Homepage

Decal, Danger Use Lockout Device, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU4-0686-ND_10X7

  • Zoro # G9466101


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0686-ND_10X7
Zoro #
G9466101
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Use Lockout Device,10 x 7"
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header
Danger
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Header Style
Text
Abrasion Resistant
No
Product Type
Lockout Tagout Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.