Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Use Lockout Device, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU4-0686-ND_5X3.5

  • Zoro # G9465946


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0686-ND_5X3.5
Zoro #
G9465946
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Use Lockout Device,5 x 3.5"
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Danger
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Write on Surface
No
Corrosion Resistant
No
State Specific Sign
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Lockout Tagout Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.