Zoro Homepage

Decal Danger Wear Goggles, 14"x10"

  • Mfr # LCU4-0569-ND_14X10

  • Zoro # G9353709


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-ND_14X10
Zoro #
G9353709
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
State Specific Sign
No
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Wear Goggles When Chipping Or Grinding
Sign Legend Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.