Zoro Homepage

Decal Danger Wear Goggles, 5"x3-1/2"

  • Mfr # LCU4-0569-ND_5X3.5

  • Zoro # G9353751


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-ND_5X3.5
Zoro #
G9353751
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Danger
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Wear Goggles When Chipping Or Grinding
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.