Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Wear Protective, 10 x 7", Operating Temp. Range: -30 Degrees to 200 Degrees F

  • Mfr # LCU4-0601-RD_10X7

  • Zoro # G9484286


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Legend
Wear Goggles When Handling Acid Or Caustic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0601-RD_10X7
Zoro #
G9484286
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Reflective Label
Header
Danger
Legend
Wear Goggles When Handling Acid Or Caustic
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Wear Goggles When Handling Acid Or Caustic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Danger
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Eye Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Handling Acid Or Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.