Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Danger Wear Respirator, 14x10"

  • Mfr # LCU4-0511-NP_14X10

  • Zoro # G9495599


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Wear Respirator While Spraying
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0511-NP_14X10
Zoro #
G9495599
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Respirator Required Danger Sign
Header
Danger
Legend
Wear Respirator While Spraying
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
White
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend
Wear Respirator While Spraying
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header
Danger
Maximum Service Temperature
165 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Respirator Required Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.