Zoro Homepage

Decal Danger Welding Arc Wear, 10"x7"

  • Mfr # LCU4-0570-ND_10X7

  • Zoro # G9353815


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0570-ND_10X7
Zoro #
G9353815
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Welding Arc Wear Proper Eye Protection
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Danger
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F

Description

Eye Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.