Zoro Homepage

Decal, Danger Welding Goggles, 14 x 10", Thickness: 0.04 in

  • Mfr # LCU4-0595-NA_14X10

  • Zoro # G9483610


product price: $7.49
/ea

Key Features

Header
Danger
Legend
Welding Goggles Must Be Worn At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0595-NA_14X10
Zoro #
G9483610
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Danger Sign
Header
Danger
Legend
Welding Goggles Must Be Worn At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Danger
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Welding Goggles Must Be Worn At All Times
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Goggles Must Be Worn At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.