Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Plastic, Danger 480 Volts, 10 x 7"

  • Mfr # LCU4-0155-NP_10X7

  • Zoro # G9489615


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Danger
Legend
480 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0155-NP_10X7
Zoro #
G9489615
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
480 Volts
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PELC-18
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
480 Volts
Anti-Slip Surface
No
Legend Pictogram Description
Electrocution Hazard
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Product Type
Plastic Voltage Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.