Zoro Homepage

Decal, Plastic, Danger Authorized, 14 x 10", Thickness: 0.055 in

  • Mfr # LCU4-0144-NP_14X10

  • Zoro # G9489256


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-NP_14X10
Zoro #
G9489256
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Authorized Personnel Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header
Danger
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header Text Color
White
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Authorized Personnel Danger Sign

Description

Plastic Authorized Personnel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.