Decal, Plastic, Danger Keep Out, 14 x 10"

  • Mfr # LCU4-0198-NP_14X10
  • Zoro # G9489999
product price: 
$
6.69
/ea

Key Features

Header
Danger
Legend
Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0198-NP_14X10
Zoro #
G9489999
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
No Entry
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-47
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend Background Color
White
Sign Header
Danger
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Keep Out
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Plastic Keep Out Danger Sign
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.