Decal, Plastic, Danger Respirator, 14 x 10", Sign Legend Text Color: Black

  • Mfr # LCU4-0184-NP_14X10

  • Zoro # G9489910


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Respirator Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0184-NP_14X10
Zoro #
G9489910
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Respirator Required Danger Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Respirator Required
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Respirator Required Danger Sign

Description

Plastic Respirator Required Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.