Zoro Homepage

Decal, Plastic, Danger Unauthorized, 10x7", Sign Legend Text Color: Black

  • Mfr # LCU4-0199-NP_10X7

  • Zoro # G9490087


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0199-NP_10X7
Zoro #
G9490087
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Material Properties
Flexible
Mirror Print
No
Metal Detectable
No
Legend Pictogram ID
PADM-48
Sign Mounting Location
Wall
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
No Entry Hand
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend
Unauthorized Personnel Keep Out
Corrosion Resistant
Yes
Sign Header
Danger
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Plastic Authorized Personnel Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.