Decal, Reflective, Danger Area In, 14 x 10", Sign Legend Text Color: Black

  • Mfr # LCU4-0709-RD_14X10

  • Zoro # G9468439


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0709-RD_14X10
Zoro #
G9468439
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Product Type
Electrical Panel Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.