Zoro Homepage

Decal, Reflective, Danger Ear, 10 x 7"

  • Mfr # LCU4-0585-RD_10X7

  • Zoro # G9482746


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0585-RD_10X7
Zoro #
G9482746
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Reflective Label
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend
Ear Protection Must Be Worn In This Area
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Hearing Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.