Decal, Reflective, Danger Highly, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0691-RD_10X7

  • Zoro # G9466567


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0691-RD_10X7
Zoro #
G9466567
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Danger Highly,10 x 7"
Header
Danger
Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend
Highly Combustible Area No Welding, Burning Or Open Flames Permitted
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Combustible Area Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Highly Combustible Area No Welding, Burning Or Open Flames Permitted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.