Decal, Reflective, Danger Keep Fingers, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0614-RD_5X3.5

  • Zoro # G9485911


product price: $4.19
/ea

Key Features

Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0614-RD_5X3.5
Zoro #
G9485911
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Danger Keep Fingers,5 x 3.5"
Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Mirror Print
No
Sign Legend
Keep Fingers Clear Of Machine While In Motion
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
ANSI 969 Compliant
No
Product Type
Keep Hands Clear Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Fingers Clear Of Machine While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.