Decal, Reflective, Danger Pesticide, 5 x 3.5", 3 1/2 in H, 5 in W, LCU4-0607-RD_5X3.5

  • Mfr # LCU4-0607-RD_5X3.5

  • Zoro # G9485108


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0607-RD_5X3.5
Zoro #
G9485108
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Danger Pesticide,5 x 3.5"
Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header
Danger
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Pesticide Storage Authorized Personnel Only
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Product Type
Pesticide Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.