Decal, Reflective, Warning Chock Wheels, 7 x 5", 5 in H, 7 in W, Reflective , English, LCU6-0133-RD_7X5

  • Mfr # LCU6-0133-RD_7X5

  • Zoro # G9480725


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0133-RD_7X5
Zoro #
G9480725
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Chock Wheels,7 x 5"
Header
Warning
Legend
Chock Wheels Before Loading And Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Write on Surface
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Chock Wheels Before Loading And Unloading
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Orange
Material Properties
Flexible
Metal Detectable
No
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Product Type
Chock Wheels Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Wheels Before Loading And Unloading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products