Decal, Reflective, Warning Do Not, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0147-RD_5X3.5

  • Zoro # G9482046


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Warning
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0147-RD_5X3.5
Zoro #
G9482046
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Do Not,5 x 3.5"
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header
Warning
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend
Do Not Operate Machine Without Guards In Place
Material Properties
Flexible
Sign Legend Background Color
Orange
Product Type
Machine Guards Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products