Decal, Reflective, Warning Do Not, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0148-RD_5X3.5

  • Zoro # G9482159


product price:  $4.39
/ea

Key Features

Header
Warning
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0148-RD_5X3.5
Zoro #
G9482159
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Do Not,5 x 3.5"
Header
Warning
Legend
Do Not Operate Without Machine Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Legend
Do Not Operate Without Machine Guards In Place
Sign Header Style
Text
Sign Header
Warning
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Material Properties
Flexible
Graffiti Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Product Type
Machine Guards Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Machine Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.