Decal, Reflective, Warning Fumes May, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU6-0096-RD_5X3.5

  • Zoro # G9478710


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Warning
Legend
Fumes May Be Present
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0096-RD_5X3.5
Zoro #
G9478710
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Fumes May,5 x 3.5"
Header
Warning
Legend
Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend
Fumes May Be Present
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Orange
Protective Coating
No Protective Coating
Sign Header
Warning
Material Properties
Flexible
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Background Color
Orange
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Product Type
Fumes Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fumes May Be Present, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products