Decal, Reflective, Warning Hard Hat, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0063-RD_7X5

  • Zoro # G9476820


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0063-RD_7X5
Zoro #
G9476820
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Hard Hat,7 x 5"
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2318
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header
Warning
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
No
Legend Pictogram Description
Head Protection
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Legend
Hard Hat Required In This Area
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPEQ-925
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Product Type
Hard Hat Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.