Decal, Reflective, Warning Hearing, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0030-RD_14X10

  • Zoro # G9473445


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0030-RD_14X10
Zoro #
G9473445
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Hearing,14 x 10"
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Legend
Hearing Protection Required In This Area.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Legend Pictogram ID
PPEQ-921
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Orange, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Anti-Slip Surface
No
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Glow In The Dark
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Ear Protection
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Hearing Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.