Decal, Reflective, Warning Hearing, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0058-RD_7X5

  • Zoro # G9476175


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-RD_7X5
Zoro #
G9476175
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Hearing,7 x 5"
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2248
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
Orange
Legend Pictogram Description
Ear Protection
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Metal Detectable
No
Sign Header Background Color
Orange
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-921
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hearing Protection Required In This Area
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Hearing Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.