Decal, Reflective, Warning High, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0140-RD_5X3.5

  • Zoro # G9481370


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0140-RD_5X3.5
Zoro #
G9481370
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning High,5 x 3.5"
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Orange
Mirror Print
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend
High Pressure Air Authorized Personnel Only
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header
Warning
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Product Type
High Pressure Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.