Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Reflective, Warning Infectious, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU6-0046-RD_14X10

  • Zoro # G9475107


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Warning
Legend
Infectious Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0046-RD_14X10
Zoro #
G9475107
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Infectious,14 x 10"
Header
Warning
Legend
Infectious Waste
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2136
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Legend Pictogram ID
PRAD-16
Adhesive Type
Acrylic
Abrasion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Metal Detectable
No
Legend Pictogram Description
Biohazard
State Specific Sign
No
Sign Legend
Infectious Waste
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Product Type
Infectious Waste Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.