Zoro Homepage

Decal, Reflective, Warning Keep Hands, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU6-0024-RD_5X3.5

  • Zoro # G9473059


product price: $3.89
/ea

Key Features

OSHA Compliant
Yes
Header
Warning
ANSI Compliant
Yes
Legend
Keep Hands Out Of Machinery
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0024-RD_5X3.5
Zoro #
G9473059
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Width
5 in
Height
3 1/2 in
Depth
1/250 in

Details

OSHA Compliant
Yes
Header
Warning
ANSI Compliant
Yes
Legend
Keep Hands Out Of Machinery
Header Legend Color
Black
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PEQM-74
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
Warning
State Specific Sign
No
Sign Legend
Keep Hands Out Of Machinery.
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Legend Pictogram Description
Equipment Hazard
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
ADA Compliant
No
Sign Header Background Color
Orange, Yellow
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Keep Hands Clear Warning Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Decal,Reflective,Warning Keep Hands,5 x 3.5"
Sign Legend Color
Black
Retroreflective Grade
Engineer Grade
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
UV Resistant
No
Printed Language
English

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Out Of Machinery., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.