Decal, Reflective, Warning Lead Work, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0011-RD_7X5

  • Zoro # G9471406


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0011-RD_7X5
Zoro #
G9471406
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Lead Work,7 x 5"
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
No Food
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Header Pictogram ID
PPIC-51
Metal Detectable
No
Sign Header Style
Symbol and Text
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Legend Pictogram ID
PPIC-277
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Material Properties
Flexible
Sign Header Text Color
Black
Sign Header
Warning
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Orange, Yellow
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Product Type
Lead Hazard Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.